Shop All Automotive Horns & Accessories
Wolo
Horn Button Switch, 2 3/4 in Lg, 1 5/8 in Wd, 3/4 in Ht, Plastic, Steel
Mfr # HS-1
Zoro # G1849811
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2 3/4 in
- Width (In.) 1 5/8 in
- Height (In.) 3/4 in
- For Use With Horns
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # HS-1
- Zoro # G1849811
- UPC # 080217004015
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 2 3/4 in |
Width (In.) | 1 5/8 in |
Height (In.) | 3/4 in |
Overall Diameter | 2 1/4 in |
Overall Length | 2 3/4 in |
Overall Height | 3/4 in |
Overall Width | 1 5/8 in |
Details
Item | Horn Button Switch |
For Use With | Horns |
Finish | Chrome Plated |
For Use On | Cars/Trucks |
Amps | 10 A |
Includes | Mounting Hardware |
Voltage | 12-48V DC |
Material | Plastic, Steel |
Color | Silver |
Current | 10 A |
Product Type | Horn Button Switch |
Description
Horn Button Switch, Length 2 3/4 In., Width 1 5/8 In., Height 3/4 In., Material Steel and Plastic, Finish Chrome, 10 Amps, Voltage 12-48 DC, For Use With Horns, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 11-11/16 In (PT9446)
- SPECTRA PREMIUM Ignition Coil, C-624 (C-624)
- BLUE SEA SYSTEMS Blue Sea Contura 2 Bilge Pump Control Panel (8664)
- STANDARD IGNITION Parking Brake Switch, Ds-3363 (DS-3363)
- WOLO SIBERIAN EXPRESS CHROME HORN (850)
- WOLO Siren Speaker, Compact, 7 in., Metal, 12VDC (4003)
- WOLO OOOGA HORN (330)
- WOLO Wolo® 12-Volt Air Horn Solenoid Valve - 801-Ev12 (801-EV12)
- WOLO Low Tone Horn, Air (820)
- WOLO High Tone Horn, Air (825)
- WOLO Marine Air Horn, Brass, 17 in. L, 16A (170)
- Wolo Automotive Electrical