Shop All Automotive Horns & Accessories
Wolo
High/Low Tone Air Horn, 123.5 dB
Mfr # 619
Zoro # G5035387
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One piece direct drive
- Length (In.) 4 5/8 in
- Width (In.) 3 1/2 in
- Height (In.) 5 3/4 in
- Decibels (dB) 123.5 dB @ 1 meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 619
- Zoro # G5035387
- UPC # 080217006194
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 4 5/8 in |
Width (In.) | 3 1/2 in |
Height (In.) | 5 3/4 in |
Overall Length | 5 3/4 in |
Overall Height | 4 5/8 in |
Overall Width | 3 1/2 in |
Description
High/Low Tone Air HornLength (In.) 4-5/8, Width (In.) 3-1/2, Height (In.) 5-3/4Material Plastic, Finish Black, Single Stud Mounting, Decibels (dB) 123.5Voltage 12 DCFor Use On Import & Domestic Vehicles, Includes Mounting Hardware & 30 AMP Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-5/16 in. (PA675)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-5/16 in. (PA2392)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.86 (43570P)
- BUYERS PRODUCTS 24x28x24 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705182)
- WOLO Dual Trumpet Horn, Air, Red, Under-Hood (400)
- WOLO SIBERIAN EXPRESS CHROME HORN (850)
- WOLO Wolo Bad Boy 419 (419)
- WOLO Musical Air Horn, Cavalry Charge (455)
- WOLO Air Filter For High Pressure Air Horn Sy (813-FIL)
- WOLO Low Tone Single Trumpet Horn, Electric (110)
- KLEINN AIR HORNS 78-UP HARLEY HOGKIT-1 DIRECT DRIVE BOLT-ON AIR HORN SYSTEM -MADE IN US (HOGKIT-1)
- Wolo Automotive Electrical