Shop All Automotive Horns & Accessories
Wolo
Electric Solenoid, Wolo Express, 12 Volt
Mfr # 855
Zoro # G4786665
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 19 in
- Width (In.) 18 in
- Height (In.) 8 1/2 in
- Material Plastic
- Finish Enamel, Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 855
- Zoro # G4786665
- UPC # 080217008556
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 19 in |
Width (In.) | 18 in |
Height (In.) | 8 1/2 in |
Overall Length | 19 in |
Overall Width | 18 in |
Overall Height | 9 1/2 in |
Description
Electric Solenoid,Wolo Express,12 Volt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline Motor Oil, SAE 30, Conventional, 1 Qt., Bottle (FR1210H/822382)
- ARMOR ALL Cleaner Auto Newcar 16Oz (17951)
- ZEROSTART TANK HEATER 41 SERIES, 1000W 120V (2204029)
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1914 (17-1914)
- WOLO Disc Horn, Electric, Voltage 24 (357-24)
- WOLO Air Filter For High Pressure Air Horn Sy (813-FIL)
- WOLO Disc Horn, Electric, Voltage 12 (357-12)
- WOLO Chrome Electronic Solenoid Valve (811-EV)
- WOLO Industrial Horn, Electronic, 0.8/1.6A (372LE-24/48)
- WOLO Musical Horn, Dixie/On the Road Again (003)
- HANDY PACK Horn Connector, HP4750 (HP4750)
- Wolo Automotive Horns & Accessories