Shop All Automotive Horns & Accessories
Wolo
Dual Trumpet Horn, Electric, 4 In W, 116 dB
Mfr # 120
Zoro # G2816545
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 18 1/2 in
- Width (In.) 4 in
- Height (In.) 4 1/2 in
- For Use On Boats, Trucks And Vans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 120
- Zoro # G2816545
- UPC # 080217001205
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 18 1/2 in |
Width (In.) | 4 in |
Height (In.) | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 4 in |
Overall Length | 18 1/2 in |
Description
Low Tone and High Tone Trumpet Set, Electric, Length 18 1/2 In., Width 4 In., Height 4 1/2 In., Material Stainless Steel, Finish Polished, Exterior Mount Mounting, Decibels 116 dB, Voltage 12 DC, For Use On Truck And Marine, Includes Gasket and Stainless Steel Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53302)
- DYNAMIC FRICTION CO 4514-76025, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-76025)
- GREENFIELD Chain-Anchor 4Ft X 1/4"" Red, #2115 RD (2115 RD)
- MAIN FILTER MP FILTRI CSG070M90A Replacement/Interchange Spin-On Filter (MF0410734)
- WOLO Low Tone Disc Horn, Electric (300-2T)
- WOLO Industrial Horn, Black Painted, 5 in. dia. (372LC-24/48)
- WOLO High/Low Tone Air Horn, 123.5 dB (619)
- WOLO Industrial Horn, Metal, 2-1/2 in. H (372LG-24/48)
- WOLO Train Horn, Wolo Express, Pro Plus, 12V (855-860)
- WOLO Mini But Loud Disc Horn, Black (260-2T)
- WOLO Electric Solenoid Air Valve (804-EV)
- Wolo Automotive Electrical