Shop All Automotive Horns & Accessories
Wolo
Dual Trumpet Big Rig Sound Horn, Air
Mfr # 417
Zoro # G0614546
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct drive horn
- Length (In.) 12 1/4 in
- Width (In.) 3 in
- Height (In.) 3 in
- Mounting Under-Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 417
- Zoro # G0614546
- UPC # 080217004176
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 12 1/4 in |
Width (In.) | 3 in |
Height (In.) | 3 in |
Overall Width | 3 in |
Overall Height | 4 1/2 in |
Overall Length | 9 1/4 in |
Overall Diameter | 2 1/4 in |
Description
Dual Trumpet Big Rig Sound Horn, Air, Length 12 1/4 In., Width 3 In., Height 3 In., Material Plastic, Finish Red, Under-Hood Mounting, Decibels 118 dB, Voltage 12 DC, For Use On Cars And Trucks, Includes Chrome-Plated Direct Drive Compressor, Relay, Hose, and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Engine Oil, 5W-20, Synthetic, Platinum, 1 Qt. (550022686)
- LEWMAR Delta Fast-Set Anchor, Galvanized, 22 Lbs. (0057410)
- CURT D-Ring Shackle Mount, 2-1/2" Shank, 45831 (45831)
- PROSOURCE Spring Assortment, Spring Steel, Zinc, 200Piece (61250)
- WOLO High Output Direct Drive Compressor, 12V (808-C)
- WOLO SIBERIAN EXPRESS CHROME HORN (850)
- WOLO Train Horn, Pro Plus, 12V (875-860)
- WOLO Replacement Air Hose, For Air Horns (802-H)
- WOLO Lanyard Hand Pull Air Valve (803-LV)
- WOLO PHILLY EXPRESS AIR HORN (853)
- T SERIES Horn Relay, HR106T (HR106T)
- Wolo Automotive Electrical