Shop All Automotive Horns & Accessories
Wolo
Disc Horn, Electric, Voltage 12
Mfr # 357-12
Zoro # G3496017
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Width (In.) 2 1/4 in
- Dia. (In.) 3 3/4 in
- For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Lo Lifts, And Inside or Outside Equipment
- Decibels (dB) 115 dB @ 1 meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 357-12
- Zoro # G3496017
- UPC # 080217357128
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Width (In.) | 2 1/4 in |
Dia. (In.) | 3 3/4 in |
Overall Length | 3 3/4 in |
Overall Width | 2 1/4 in |
Overall Height | 3 3/4 in |
Overall Diameter | 3 3/4 in |
Description
Industrial Disc Horn, Electric, Width 2 1/4 In., Dia. 3 3/4 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 12 DC, For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Lo Lifts, And Inside or Outside Equipment, Includes 2 Screw-On Style Terminals and Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER UFI ESF21NFC Hydraulic Filter Replacement (MF0058062)
- BLACKJACK TIRE SUPPLIES 6 Large DiaRefills, Box of 30 (BLJRE-630)
- CTA MANUFACTURING Oil Filter Wrench, Swivel, 2-9/16 - 3-1/4 (2540)
- VELVAC R.Head, Class A, R, H/R, H/M, Na, Wt (714590)
- WOLO Musical Horn, Dixie/On the Road Again (003)
- WOLO Beep Beep Horn, Electric, Voltage 72 (370LC-72/80L2WV)
- WOLO Extreme Duty Dual Trumpet Horn, Air (805)
- WOLO Low Tone Replacement Horn, Electric (310-2T)
- WOLO Marine Air Horn, Brass, 17 in. L, 16A (170)
- WOLO Air Horn Relay (400-R)
- NTK Horn Connector, 1P1580 (1P1580)
- Wolo Automotive Horns & Accessories