Shop All Automotive Horns & Accessories
Wolo
BULL HORN ELECTRIC HORN
Mfr # 340
Zoro # G4844253
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- For Use With 12V Vehicles
- Color Red
- Material Metal
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 340
- Zoro # G4844253
- UPC # 080217003407
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Overall Height | 7 3/4 in |
Overall Length | 3 3/4 in |
Overall Width | 6 1/2 in |
Details
Item | Electric Horn |
Type | Electric |
For Use With | 12V Vehicles |
Color | Red |
Material | Metal |
Finish | Painted |
Includes | Mounting Hardware |
Features | Installs In Any 12-Volt Vehicle with A One Wire Hookup |
Sound Level - Maximum | 115 dB |
Tone Type | Low Tone |
Frequency | 175 Hz |
Horn Operation | Electric |
Current | 8 A |
Number of Horns | 1 |
Compatible Vehicle Type | Trucks |
Description
BULL HORN ELECTRIC HORN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE 11 oz Windshield De-Icer Aerosol can (AS242)
- ABRAMS Blaster 120 - 12 LED Hideaway Surface Mount Light - White (BH-120-WW)
- DENT FIX EQUIPMENT PARKING SENSOR LENS HOLE MAKER (DFEZ10)
- DORMAN Front Right Lower Control Arm, 521-894 (521-894)
- WOLO High/Low Tone Air Horn, 123.5 dB (619)
- WOLO Industrial Horn, Metal, 2-1/2 in. H (372LG-24/48)
- WOLO Dual Trumpet Horn, Air, Chrome, Roof Mount (418)
- WOLO Marine Air Horn, Electric, 17 in. L, 24VDC (170-24)
- WOLO Armite, 3 Air Horn, 3 Trumpets (405)
- WOLO Beep Beep Horn, Voltage 24, LC Bracket (370LC-24L2)
- WOLO Train Horn, Pro Plus, 12V (875-860)
- Wolo Automotive Electrical