Shop All Automotive Horns & Accessories
Wolo
Big Rig Horn, Air, Chrome Plated And Black
Mfr # 810
Zoro # G0395272
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Solenoid Operated
- Length (In.) 17 in
- Width (In.) 7 in
- Height (In.) 5 in
- For Use On Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 810
- Zoro # G0395272
- UPC # 080217008105
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 17 in |
Width (In.) | 7 in |
Height (In.) | 5 in |
Overall Height | 5 in |
Overall Length | 17 in |
Overall Width | 7 in |
Description
Air Horn and High Pressure Air System, Solenoid Operated, Length 17 In., Width 7 In., Height 5 In., Material Steel, Finish Chrome Plated Trumpets and Black Painted Tank, Roof Mounting, Decibels 125 dB, Pressure 80 to 110 PSI, Voltage 12 DC, For Use On Trucks, Includes Trumpet (17 In L x 7 In W x 5 In H), 12V Compressor (6-1/8 In L x 3-1/2 In W x 5-1/8 In H), 2.5 Liter Storage Tank (8 In L x 7 In W x 5-1/2 In H), Electric Solenoid, and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST CLAMP (PR-EACH/BX-10) (33285)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- STENS Paddle 780-942 For Toro 100-9872 (780-942)
- WIX FILTERS Stehr-Mler Air Filter, 42724 (42724)
- WOLO Disc Horn, Electric, Voltage 12 (357-12)
- WOLO Wolo Hand Held 1.8 Oz. Gas Horn - (497)
- WOLO Low Tone Disc Horn, Electric (300-2T)
- WOLO High Tone Single Trumpet Horn, Electric (115)
- WOLO Siren and PA System, 6 in., Metal, 12VDC (4100)
- WOLO Wolo® 12-Volt Air Horn Solenoid Valve - 801-Ev12 (801-EV12)
- GROTE Horn Button (82-2232)
- Wolo Automotive Horns & Accessories