Shop All Automotive Horns & Accessories
Wolo
Beep Beep Horn, Voltage 24, LC Bracket
Mfr # 370LC-24L2
Zoro # G2496952
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 2 1/2 in
- Width (In.) 4 3/4 in
- Height (In.) 6 1/8 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 370LC-24L2
- Zoro # G2496952
- UPC # 080217370042
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 4 3/4 in |
Height (In.) | 6 1/8 in |
Dia. (In.) | 5 in |
Overall Diameter | 5 in |
Overall Length | 2 1/2 in |
Overall Height | 2 in |
Overall Width | 4 3/4 in |
Description
Industrial Horn, Electric, Length 2 1/2 In., Width 4 3/4 In., Height 6 1/8 In., Dia. 5 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 24 DC, For Use With 18 Gauge Wire, 20 Amp Fuse And Horn Switch, For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment, Includes Short 90 Degree Mounting Bracket and Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT35SB (TT35SB)
- DAYCO 99-03 Ford 7.3L Poly Rib Belt, 5081217 (5081217)
- PYLE Three-Way Sound Speaker System (PL410BL)
- PERKO Plug Base Only 2 Pin Stainless Steel (1048P0SDP)
- WOLO Horn Button Switch, 2 3/4 in Lg, 1 5/8 in Wd, 3/4 in Ht, Plastic, Steel (HS-1)
- WOLO Horn Button Switch And Wire (HS-2)
- WOLO High Tone Extra Loud Replacement Horn (385-2T)
- WOLO Industrial Horn, Black Painted, 5 in. dia. (372LC-24/48)
- WOLO Electronic Horn, 114.4 dB (EE100)
- WOLO Wolo® Two Trumpet Train Horn Black Abs With 12-Volt Solenoid And Brass Fittings - 870 (870)
- FIAMM High Tone Compact Horn, Electric, 3" L (72102)
- Wolo Automotive Horns & Accessories