Shop All Automotive Horns & Accessories
Wolo
Beep Beep Horn, Voltage 24, LA Bracket
Mfr # 370LA-24L2
Zoro # G1563326
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 2 1/2 in
- Width (In.) 4 3/4 in
- Height (In.) 6 1/8 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 370LA-24L2
- Zoro # G1563326
- UPC # 080217370028
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 4 3/4 in |
Height (In.) | 6 1/8 in |
Dia. (In.) | 5 in |
Overall Length | 2 1/2 in |
Overall Width | 4 3/4 in |
Overall Diameter | 5 in |
Overall Height | 2 in |
Description
Industrial Horn, Electric, Length 2 1/2 In., Width 4 3/4 In., Height 6 1/8 In., Dia. 5 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 24 DC, For Use With 18 Gauge Wire, 20 Amp Fuse And Horn Switch, For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment, Includes Full Length L-Mounting Bracket and Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ELECTRIC Brake, Electrically Released, ERS-57, 90V (ERS-57 BRAKE)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9-13/16 in. (PA1664)
- SUR&R Nut, Inverted Flare, 7/16"-24L Thread, PK4 (BR1400)
- MEGUIARS WAX 4oz Spray Bottle, Use To Maintain The Clarity On Restored Headlights/Provides Durable UV Protection (G17804)
- WOLO Big Rig Horn, Air, Chrome Plated And Black (810)
- WOLO Beep Beep Horn, 12V, 345Hz (370)
- WOLO Beep Beep Horn, Voltage 24, LC Bracket (370LC-24L2)
- WOLO Industrial Horn, Electronic, 7 in. L (372LA-24/48)
- WOLO Motorcycle Horn Wiring Kit (MCWK-2)
- WOLO Beep Beep Horn, Voltage 12, LC Bracket (370LC-12L2)
- WOLO Industrial Horn, Electronic, Metal, 5 in. W (372LAX-24/48)
- Wolo Automotive Electrical