Shop All Automotive Horns & Accessories
Wolo
Beep Beep Horn, Voltage 12, LC Bracket
Mfr # 370LC-12L2
Zoro # G0340873
original price:
$42.31
8% off
new price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 2 1/2 in
- Width (In.) 4 3/4 in
- Height (In.) 6 1/8 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 370LC-12L2
- Zoro # G0340873
- UPC # 080217370035
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 4 3/4 in |
Height (In.) | 6 1/8 in |
Dia. (In.) | 5 in |
Overall Width | 4 3/4 in |
Overall Height | 2 in |
Overall Length | 2 1/2 in |
Overall Diameter | 5 in |
Description
Industrial Horn, Electric, Length 2 1/2 In., Width 4 3/4 In., Height 6 1/8 In., Dia. 5 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 12 DC, For Use With 18 Gauge Wire, 20 Amp Fuse And Horn Switch, For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment, Includes Short 90 Degree Mounting Bracket and Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Switch Asy-Ignition, Sw6958 (SW6958)
- BRUSKE PRODUCTS 10" Wash brush, green nylon flagged bristles, poly block (4117-C)
- CURT Front Mount Hitch w/2" Receiver, 31075 (31075)
- SPEC-D TUNING 97-03 Ford F150 Corner Lights Black (2LC-F15097JM-RS)
- WOLO Industrial Horn, Electronic, 24/48VDC (372LB-24/48)
- WOLO High Tone Disc Horn, Electric (305-2T)
- WOLO The Enforcer Siren and Air Horn Sounds (365)
- WOLO PHILLY EXPRESS AIR HORN (853)
- WOLO One Piece Horn, Air, Chrome, Under-Hood (519)
- WOLO Beep Beep Horn, Voltage 24, LA Bracket (370LA-24L2)
- WOLO Low Tone Single Trumpet Horn, Electric (110)
- Wolo Automotive Electrical