Shop All Automotive Horns & Accessories
Wolo
Beep Beep Horn, Electric, Voltage 72
Mfr # 370LC-72/80L2WV
Zoro # G3028207
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 2 1/2 in
- Width (In.) 4 3/4 in
- Height (In.) 6 1/8 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 370LC-72/80L2WV
- Zoro # G3028207
- UPC # 080217370073
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 4 3/4 in |
Height (In.) | 6 1/8 in |
Dia. (In.) | 5 in |
Overall Height | 6 1/8 in |
Overall Diameter | 5 in |
Overall Length | 2 1/2 in |
Overall Width | 4 3/4 in |
Description
Industrial Horn, Electric, Length 2 1/2 In., Width 4 3/4 In., Height 6 1/8 In., Dia. 5 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 72-80 DC, For Use With 18 Gauge Wire, 20 Amp Fuse And Horn Switch, For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment, Includes Short 90 Degree Mounting Bracket and Screw, and Heavy Duty Resistor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT365)
- TECNIQ Hi Vis 4" Round Stt Red Lens Grmt Mnt Tri-Pole (TQ T46-RR0T-1)
- ILC Replacement for Allen Bradley 855t-l24 replacement light bulb lamp (855T-L24 ALLEN BRADLEY)
- AME Bead Breaker Kit, Dual 11000 (12105)
- WOLO Industrial Horn, Metal, 2-1/2 in. H (372LG-24/48)
- WOLO OOOGA HORN (330)
- WOLO Beep Beep Horn, Voltage 12, LA Bracket (370LA-12L2)
- WOLO Marine Air Horn, Brass, 17 in. L, 16A (170)
- WOLO Siren Speaker, Compact, 7 in., Metal, 12VDC (4003)
- WOLO Air Horn Relay (400-R)
- WOLO Air Filter For High Pressure Air Horn Sy (813-FIL)
- Wolo Automotive Electrical