Shop All Automotive Horns & Accessories
Wolo
Beep Beep Horn, Electric, Voltage 48
Mfr # 370LC-48L2
Zoro # G0999993
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 2 1/2 in
- Width (In.) 4 3/4 in
- Height (In.) 6 1/8 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 370LC-48L2
- Zoro # G0999993
- UPC # 080217370066
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 4 3/4 in |
Height (In.) | 6 1/8 in |
Dia. (In.) | 5 in |
Overall Height | 2 in |
Overall Diameter | 5 in |
Overall Width | 4 3/4 in |
Overall Length | 2 1/2 in |
Description
Industrial Horn, Electric, Length 2 1/2 In., Width 4 3/4 In., Height 6 1/8 In., Dia. 5 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 48 DC, For Use With 18 Gauge Wire, 20 Amp Fuse And Horn Switch, For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment, Includes Short 90 Degree Mounting Bracket and Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU CO OF AMERICA BASE FLAT 10 TON B65115 (uses 244565) (AWB65168)
- STENS Oem Replacement Belt 265-870 For Scag 483242 (265-870)
- BUYERS PRODUCTS 8 TON Combination Hitch With Mounting Kit 2-5/16 Inch Ball BH8 Series (10055)
- ZEROSTART Replacement Cord - Model in.Din. Lower Radiator Hose Heaters (3600047)
- WOLO Industrial Horn, Electronic, Metal, 5 in. W (372LAX-24/48)
- WOLO SILVER STREAK DD AIR HORN (836)
- WOLO High Tone Extra Loud Replacement Horn (385-2T)
- WOLO Siren Controller Console, 4 in., 12VDC (4001)
- WOLO Low Tone Horn, Air (820)
- WOLO Heavy Duty Compressor, 2.5 gal. Tank (858)
- WOLO Extreme Duty Dual Trumpet Horn, Air (805)
- Wolo Automotive Electrical