Shop All Automotive Horns & Accessories
Wolo
Beep Beep Horn, Electric, Voltage 36
Mfr # 370LC-36/48L2WV
Zoro # G2501231
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 2 1/2 in
- Width (In.) 4 3/4 in
- Height (In.) 6 1/8 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 370LC-36/48L2WV
- Zoro # G2501231
- UPC # 080217370059
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 4 3/4 in |
Height (In.) | 6 1/8 in |
Dia. (In.) | 5 in |
Overall Height | 2 in |
Overall Length | 2 1/2 in |
Overall Diameter | 5 in |
Overall Width | 4 3/4 in |
Description
Industrial Horn, Electric, Length 2 1/2 In., Width 4 3/4 In., Height 6 1/8 In., Dia. 5 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 36-48 DC, For Use With 18 Gauge Wire, 20 Amp Fuse And Horn Switch, For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment, Includes Short 90 Degree Mounting Bracket and Screw, and Heavy Duty Resistor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Snow Driver Windshield Wiper Blade -22SD (22SD)
- TIMKEN Drive Shaft Center Support Bearing - Front Outer, 206FF (206FF)
- PICO Tie Wrap-11" Studmnt 50Pc, #7098E (7098E)
- MIDWEST FASTENER Green Plastic Valve Caps 10PK (30215)
- WOLO High Output Direct Drive Compressor, 12V (808-C)
- WOLO Industrial Horn, Electronic, 0.8/1.6A (372LE-24/48)
- WOLO Heavy Duty Compressor, 2.5 gal. Tank (858)
- WOLO Beep Beep Horn, Electric, Voltage 48 (370LC-48L2)
- WOLO Musical Horn, Wedding March/Hava Nagila (001)
- WOLO Electronic Horn/P.A. System, Animal House (345)
- WOLO Air Pressure Switch (PS-1)
- Wolo Automotive Electrical