Shop All Tail Lights, Back Up Lights & Accessories
Wolo
Back-Up Alarm Switch
Mfr # BAS-100
Zoro # G8589598
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10.8 to 13.8VDC
- Mounting Steel Zinc Plated Mounting Bracket
- Rating 15A @ 14VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # BAS-100
- Zoro # G8589598
- UPC # 80217001007
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Item | Back-Up Alarm Switch |
Voltage | 10.8 to 13.8VDC |
Mounting | Steel Zinc Plated Mounting Bracket |
Rating | 15A @ 14VDC |
Description
Back-Up Alarm Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal, 13738 (13738)
- MAG 1 1 gal Gear Oil Bottle Brown (MAG00836)
- SUPERCOOL A/C 134a Charge and PAG Lubricant Can Yellow/Green Tint, 1 PK (16310)
- C.S. OSBORNE C.S. Osborne 565-1203 Flexible Packing Hook Set 1 2 3 (565-1203)
- GROTE LIGHTING STT- 4- RED&YEL- BLACK- DCST- DBL CNTCT (53020)
- CROWN AUTOMOTIVE HIGH STOP LAMP (55054992)
- GROTE Economy Stop/Tail/Turn Lamp, Yellow (52923)
- WINJET Led Sequential Tail Light - Black/Clear (CTWJ-0706-BC-SQ)
- PM COMPANY Light Stop/Tail Univ Mount (V428S)
- MAXXIMA Back Up Lamp, 9 LED, Oval, 12.8V (M63347-KIT)
- TYC Tail Light Assembly, 11-1682-00 (11-1682-00)
- Wolo Tail Lights, Back Up Lights & Accessories