Shop All Tail Lights, Back Up Lights & Accessories
Wolo
Back-Up Alarm, Extra Loud Beeping
Mfr # BA-107
Zoro # G8589589
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Steel Mounting Bracket
- Voltage 12 to 48V
- Rating 137mA @12VDC/54mA @ 48VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # BA-107
- Zoro # G8589589
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Details
Mounting | Steel Mounting Bracket |
Item | Back-Up Alarm, Extra Loud Beeping |
Voltage | 12 to 48V |
Rating | 137mA @12VDC/54mA @ 48VDC |
Description
Back-Up Alarm, Extra Loud Beeping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch Pin, 2" Rcvr, Black, 5/8" (21578)
- 3M MAG & ALUMINUM POLISH 8-OZ (3M39529)
- SKF Grease Seals, 14247 (14247)
- WEATHER GUARD TRANSIT WINDOW SCREEN, LR SIDE (88061)
- WOLO Back-Up Alarm, Beeping (BA-52)
- TRUCK-LITE Super 44, Led, Clear Round, 6 Diode, Back-Up Light, Gray Flange Mount, Fit N Forget S.S., 12V (44344C)
- TRUCK-LITE Super 60, Incandescent, Yellow Oval, 1 Bulb, Front/Park/Turn, 12V, PL-3 (60202YP)
- SPEC-D TUNING 05-15 Toyota Tacoma Led Tailights (LT-TAC09SMLED-RS)
- SHERMAN PARTS Passenger Side Replacement Tail Light for 2020-2022 Toyota Tacoma (SHETOTACO19B-190Q-2)
- SPYDER Chevy Silverado 3500 HD Black Dually LED Tail Light (5001771)
- OPTRONICS 4in. Clear Back-Up Lightm Recess Mount, Standard 2-Pin Connection (BUL003CB)
- Wolo Tail Lights, Back Up Lights & Accessories