Shop All Tail Lights, Back Up Lights & Accessories
Wolo
Back-Up Alarm, Chirping
Mfr # BA-64
Zoro # G8589415
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Steel Mounting Bracket
- Voltage 12V
- Rating 422mA @ 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # BA-64
- Zoro # G8589415
- UPC # 00080217006002
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Details
Mounting | Steel Mounting Bracket |
Item | Back-Up Alarm, Chirping |
Voltage | 12V |
Rating | 422mA @ 12VDC |
Description
Back-Up Alarm, Chirping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 8 ga, 1/4 In, Crimp/Solder, PK25 (23YZ60)
- WIX FILTERS Cabin Air Filter, 24013 (24013)
- VELVAC Heavy Duty L Bracket Kit (723115)
- FUSION Straight Terminal, 3/0 ga., Purple, Neg (4030N)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- TECNIQ 6" Oval Red Stt Horiz Srf Mnt Red Lens 3 Pole (TQ T61-RRHT-1)
- TRUCK-LITE Super 40, Incandescent, Red, Round, 1 Bulb, Stop/Turn/Tail, Reflectorized, Pl-3, 12V (40248R)
- GROTE Tail Lamp, Economy, SS, Red (52522)
- ABRAMS Square Double Face 48 LED Pedestal Mount Stop Tail Turn Signal Parking Light [2 Pack] (PTPL-SDF-24-RA)
- GROTE Three-Stud Replacement Lamp, LED, RH (53630)
- TECNIQ 4" Round Stt Clr Lens Grmmt Mnt 3 Pole (TQ T40-RC0T-1)
- Wolo Automotive Headlight, Signal & Tail Light Assemblies