Shop All Tail Lights, Back Up Lights & Accessories
Wolo
Back-Up Alarm, Beeping
Mfr # BA-52
Zoro # G8589500
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Steel Mounting Bracket
- Voltage 12V
- Rating 83mA @ 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # BA-52
- Zoro # G8589500
- UPC # 80217000529
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Mounting | Steel Mounting Bracket |
Item | Back-Up Alarm, Beeping |
Voltage | 12V |
Rating | 83mA @ 12VDC |
Description
Back-Up Alarm, Beeping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, Optic Lens, LED, Ylw (47163)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-120 (PS-120)
- EXTREME MAX Extreme Max 3005.3726 Heavy-Duty Spare Tire Carrier (3005.3726)
- STANDARD IGNITION Starter Solenoid (SS-608)
- GROTE Stop/Tail/Turn Light, LED, Red (51962-5)
- GROTE 4"Dual-System Backup Lamp (62171)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53253)
- GROTE Stop/Tail/Turn Lamp Oval (52892)
- MAXXIMA Combination Flashing Work Light (M85437R-WL)
- RACE SPORT 2.5X1In Red Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HR)
- TRUCK-LITE LED, Yellow Oval, 6 Diode, Side Turn Signal, Fit 'N Forget S.S.0, 12V (60421Y)
- Wolo Tail Lights, Back Up Lights & Accessories