Shop All Automotive Back Up Alarms
Wolo
Back Up Alarm, 98 to 112dB, 3-1/2 In. H
Mfr # BA-500
Zoro # G3747597
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 48V DC
- Sound Level 98 to 112dB
- Color Black
- Housing Material Plastic
- Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # BA-500
- Zoro # G3747597
- UPC # 080217005005
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Width | 2 3/4 in |
Length | 5 in |
Height | 3 1/2 in |
Overall Height | 3 1/2 in |
Overall Length | 5 in |
Overall Width | 2 3/4 in |
Details
Item | Back up Alarm |
Voltage | 12 to 48V DC |
Sound Level | 98 to 112dB |
Color | Black |
Housing Material | Plastic |
Mounting | Bracket |
Includes | Mounting Hardware |
Rating | 416mA @ 12VDC/125mA @ 48VDC |
Manufacturer Warranty | 3 mo |
Maximum Sound Level | 112 dB |
Alarm Type | Self-Adjusting |
Alarm Tone Type | Tonal |
Mount Type | Bracket |
IP Rating | IP52 |
Current | 416 mA @ 12V DC |
Description
Back Up Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-48V DC, Overall Length 5 in, Overall Width 2 3/4 in, Overall Height 3 1/2 in, Mount Type Bracket, IP Rating IP52, Color Black, Housing Material Plastic, Current 416 mA @ 12V DC, Includes Mounting Hardware, Manufacturer Warranty 3 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cup, 48320 (48320)
- APEX Truck Rack, 134-3/4"L, 61-1/2" to 75-3/4"W (UPUT-RACK-HD)
- GATES FleetRunner Micro-V Serpentine Belt (K080910HD)
- THE MAIN RESOURCE Nylon Mount/Demount Head Kit, Round Hole (TMRTC250309)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- HEISE BY METRA H13 Replacement Led Headlight Kit, Pair (HEH13LED)
- Wolo Automotive Electrical