Shop All Automotive Back Up Alarms
Wolo
Back Up Alarm, 97dB, Black, 2-1/2 In. H
Mfr # BA-97
Zoro # G3747712
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 97 dB
- Color Black
- Housing Material Plastic
- Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # BA-97
- Zoro # G3747712
- UPC # 080217000970
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Width | 1 3/4 in |
Height | 2 1/2 in |
Length | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 1 3/4 in |
Overall Length | 2 1/2 in |
Details
Item | Back up Alarm |
Voltage | 12 to 24V DC |
Sound Level | 97 dB |
Color | Black |
Housing Material | Plastic |
Mounting | Bracket |
Includes | Mounting Hardware |
Rating | 206mA @ 12VDC/148mA @ 24VDC |
IP Rating | IP54 |
Current | 206 mA @ 12V DC |
Manufacturer Warranty | 3 mo |
Alarm Tone Type | Tonal |
Mount Type | Bracket |
Maximum Sound Level | 97 dB |
Description
Back Up Alarm, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Overall Length 2 1/2 in, Overall Width 1 3/4 in, Overall Height 2 1/2 in, Mount Type Bracket, IP Rating IP54, Color Black, Housing Material Plastic, Current 206 mA @ 12V DC, Includes Mounting Hardware, Manufacturer Warranty 3 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Bendix Premium Copper Free Ceramic BPR Disc Brake Pad - Rear, CFC1415 (CFC1415)
- MAIN FILTER CARQUEST 84741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- SKF Shaft Sleeve, Dia. 2.745 to 2.751 In (99274)
- UWS BLACK/55 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-55-W-BLK)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 16 Heads (7805-B)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- Wolo Automotive Back Up Alarms