Shop All Automotive Back Up Alarms
Wolo
Back Up Alarm, 112dB, Black, 3-1/2 In. H
Mfr # BA-550
Zoro # G3747755
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 48V DC
- Sound Level 112 dB
- Color Black
- Current Drawn 117mA
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # BA-550
- Zoro # G3747755
- UPC # 080217005500
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height | 3 1/2 in |
Width | 2 3/4 in |
Length | 5 in |
Overall Height | 3 1/2 in |
Overall Width | 2 3/4 in |
Overall Length | 5 in |
Details
Item | Back Up Alarm |
Voltage | 12 to 48V DC |
Sound Level | 112 dB |
Color | Black |
Current Drawn | 117mA |
Housing Material | Plastic |
Mounting | Bracket |
Includes | Mounting Hardware |
Rating | 117mA @ 12 VDC/22mA @ 48VDC |
IP Rating | IP52 |
Manufacturer Warranty | 3 mo |
Alarm Tone Type | Tonal |
Current | 117 mA @ 12V DC |
Mount Type | Bracket |
Maximum Sound Level | 112 dB |
Description
Back Up Alarm, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-48V DC, Overall Length 5 in, Overall Width 2 3/4 in, Overall Height 3 1/2 in, Mount Type Bracket, IP Rating IP52, Color Black, Housing Material Plastic, Current 117 mA @ 12V DC, Includes Mounting Hardware, Manufacturer Warranty 3 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEMENT WATCHDOG Parallel Jumper Cable (PJC)
- JIF MARINE JIF Marine FXI 31 - 40 in. Smooth Ride Motor Support Adjustable (FXI)
- PARKER Bulkhead Union, 1/4 In (62NBH-4)
- FORTRESS MARINE ANCHORS FX-7 Complete Anchoring System (FX-7-AS)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- ECCO SAFETY GROUP DIRECTIONAL LED RECTANGULAR SURFACE MOUNT 12-24VDC 7 FLASH PATTERNS RED (3811R)
- Wolo Automotive Electrical