Shop All Portable and Task Lighting Accessories
Wolo
Amber LED Forklift Beacon, 12-80 VDC, 1 Flash Pattern
Mfr # 4080P-A
Zoro # G811300624
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Wire Lead
- Color Amber
- Standards SAE J845 Class 3
- Includes Mounting hardware
- Voltage 12-80 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 4080P-A
- Zoro # G811300624
- UPC # 80217040808
- Country of Origin China
- Category Portable and Task Lighting Accessories
Dimensions
Depth | 6" |
Width | 6" |
Details
Power | Wire Lead |
Color | Amber |
Standards | SAE J845 Class 3 |
Includes | Mounting hardware |
Voltage | 12-80 VDC |
For Use With | Fork Lifts |
Material | Polycarbonate |
Mounting | Permanent |
Flash Patterns | 1 |
Shape | Round |
Description
- •Long life Amber LED Beacon
- •Common 4 hole mount with 10' Wire Leads
- •Polycarbonate lens & base
- •Epoxy sealed electronics
- •Permanent mount
- •Retaiclamshell packaged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 93W (IBG 15L MVOLT)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV835 ALTO 30PK)
- ILC Replacement for Philips 6981p replacement light bulb lamp (6981P PHILIPS)
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- KILLARK Glass Globe, Red (VRGP-100)
- WALDMANN Mounting Clamp, 2.5-5.3" Span, Metal (190033019-00014950)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- Wolo Portable and Task Lighting Accessories