Shop All Portable and Task Lighting Accessories
Wolo
ALUM Amber LED Beacon, Lighter Plug Power, 4 Flash Patterns, Magnetic, Permanent or Suction Cup Mount
Mfr # 3055MPS-A
Zoro # G611300626
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Power Lighter Plug
- Voltage 12-24 VDC
- Width 6.125"
- Mounting magnetic, Permanent, Suction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 3055MPS-A
- Zoro # G611300626
- UPC # 80217030557
- Country of Origin China
- Category Portable and Task Lighting Accessories
Dimensions
Width | 6.125" |
Depth | 5.5" |
Details
Includes | Mounting hardware |
Power | Lighter Plug |
Voltage | 12-24 VDC |
Mounting | magnetic, Permanent, Suction |
Color | Amber |
Material | Polycarbonate |
Standards | SAE J845 Class 2 |
Flash Patterns | 4 |
Shape | Round |
Description
- •Long life Amber LED Beacon
- •Polycarbonate lens & base
- •Lighter plug power with 10' cord
- •4 flash patterns
- •Suction, magnet or permanent mount
- •Retail clamshell packaged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb (52AABN)
- STREAMLIGHT Battery Stick for Strion Flashlight, 7417 (STL74175)
- LUMAPRO Headlamp, LED, 2000lm (797NT8)
- STREAMLIGHT STREAMLIGHT 80/25/6 Lumens, LED Green Headlamp (61051)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- VISION-LUXO A Edge Mount Bracket, Gray (60001LG)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- Wolo Portable and Task Lighting Accessories