Shop All Automotive Horns & Accessories
Wolo
Air Tank and Compressor, 1 gal.
Mfr # 830
Zoro # G4786787
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 gal
- Length (In.) 14 1/2 in
- Width (In.) 5 1/2 in
- Height (In.) 10 1/2 in
- Dia. (In.) 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 830
- Zoro # G4786787
- UPC # 080217008303
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 14 1/2 in |
Width (In.) | 5 1/2 in |
Height (In.) | 10 1/2 in |
Dia. (In.) | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall Length | 14 1/2 in |
Overall Height | 8 1/4 in |
Overall Diameter | 5 1/2 in |
Details
Item | Tank and Compressor |
Type | 1 gal |
Includes | 10 ft Flexible High-Pressure Hose, 20 ft Coiled Filler Hose with Brass Fittings, Mounting Hardware |
Material | Steel |
For Use On | Any 12V Vehicle, Boat and Truck |
Voltage | 12V DC |
Finish | Painted |
Pressure (PSI) | 80 to 120 psi |
Amps | 10.5 A |
For Use With | High Pressure horns |
Color | Black |
Product Type | Horn Compressor Kit |
Operating Air Pressure - Maximum | 120 psi |
Current | 10.5 A |
Operating Air Pressure - Minimum | 80 psi |
Description
Air Tank Compressor, 1 gal., Length (In.) 14-1/2, Width (In.) 5-1/2, Height (In.) 10-1/2, Dia. (In.) 5-1/2, Material Steel, Finish Painted, Pressure (PSI) 80 To 120, 10.5 Amps, Voltage 12VDC, For Use With High Pressure Horns, For Use On Any 12V Vehicle, Boat and Truck, Includes 10 ft. Flexible High Pressure Air Hose, 20 ft. Coiled Hose and Brass Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tube Weld Yoke w Bearing Groove (A-700-0600-AI)
- BUYERS PRODUCTS Hitch Pin Assembly - 1-1/4 Diameter x 5 Inch Usable Length (66155)
- NEW STAR Service Spring Chamber, Type 30 (2ZKF7)
- REESE Safety Chain, 72in., Steel, Silver, REESE TOWPOWER (7007700)
- WOLO Marine Air Horn, Electric, 17 in. L, 24VDC (170-24)
- WOLO Bell, 12V, Chrome Plated (355)
- WOLO Beep Beep Horn, Voltage 12, LC Bracket (370LC-12L2)
- WOLO Extreme Duty Dual Trumpet Horn, Air (805)
- WOLO Low Tone Disc Horn, Electric (300-2T)
- WOLO Musical Horn, Wedding March/Hava Nagila (001)
- WOLO Train Horn, Pro, Lanyard/Air System (849-858)
- Wolo Automotive Horns & Accessories