Shop All Automotive Horns & Accessories
Wolo
Air Horn, Single Trumpet, Low Tone, SS
Mfr # 1110
Zoro # G8870928
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 18 1/2 in
- Width (In.) 4 in
- Height (In.) 4 1/2 in
- Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 1110
- Zoro # G8870928
- UPC # 80217011105
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 18 1/2 in |
Width (In.) | 4 in |
Height (In.) | 4 1/2 in |
Dia. (In.) | 4 in |
Overall Width | 4 in |
Overall Height | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Overall Length | 18 1/2 in |
Description
Air Horn,Single Trumpet,Low Tone,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Low Horse-Power V-Belt, 1270 (1270)
- SKF SCOTSEAL PLUSXL SEAL (46300)
- LIPPERT BEARING KIT, 3500LB AXLE (333948)
- VP RACING FUELS Small Engine Fuel, 4 Cycle, 5 gal. (6202)
- WOLO E-Z Horn, Hand Held, Electronic Horn (496)
- WOLO Disc Horn, Electric, Voltage 36 (357-36)
- WOLO Beep Beep Horn, Voltage 24, LA Bracket (370LA-24L2)
- WOLO Low Tone Extra Loud Replacement Horn (380-2T)
- WOLO One Piece Horn, Air, Black, Under-Hood (419)
- WOLO High Tone Replacement Horn, Electric (315-2T)
- HADLEY HORNS HADLEY HORNS H00550B Air Horn Solenoid Valve (H34-H00550B)
- Wolo Automotive Horns & Accessories