Wolfs Head 81036 30 qt. Heavy-Duty Motor Oils
Mfr # 81036
Zoro # G704115618
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolfs Head
- MFR # 81036
- Zoro # G704115618
- UPC # 824686810360
- Country of Origin China
- Category Motor Oil
Description
30 qt. Heavy-Duty Motor Oils
Grade SAE30. Single grade or straight-viscosity motor oil. Balanced blend of high VI base stocks and an advanced additive pack to deliver superior performance. Provides thermal and oxidation stability, deposit control, anti-wear protection, corrosion protection and improved pumpability. May be used in turbocharged, supercharged or naturally aspirated foreign and domestic engines recommending an API SN/CF and ACEA mono-grade engine oil. Exceeds the stringent lubricating performance requirements of American, European, Korean, Japanese and other worldwide engine manufacturers.
Specifications- Size: 30 qt.
- Weight: 2.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Polish Marine W/Tefln Pt (85716)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- HYDRORAIN Manifold Tee, 1" SPG x 1" SOC x 1" MPT (08685)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- BP LUBRICANTS 5 Quart- Castrol 5W30 GTX Motor Oil (152164)
- MAG 1 Mag 1 Full Synthetic Motor Oil (MAG69364)
- VALVOLINE Cycle-2 Oil, 1 qt. Size, Bottle, Green (822386)
- IDEMITSU Idemitsu Full Synthetic Sp/Gf-6B 5 Quart (30013013-95300C020)
- LIQUI MOLY Synthoil Premium 5W-40, 5 Liter, 2041 (2041)
- PENNZOIL 5W-30 Gasoline Synthetic Motor Oil 1 qt (550058600)
- THRIVE Synthetic Blend 10W30 Engine Oil 55 Gal Drum (455008)
- Wolfs Head Motor Oil