Shop All Plugs & Stoppers
Wolfcraft
Wolfcraft 3951405 0.31 in. Flat Head Plug
Mfr # 5013214
Zoro # G204107939
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolfcraft
- MFR # 5013214
- Zoro # G204107939
- Country of Origin China
- Category Plugs & Stoppers
Description
Features
- 0. 31 in. Flat Head Plug
- Shape: Flat
- Material: Hardwood
- Product Type: Head Plug
- Diameter: 5/16 in.
- Color Coding: Natural
- Sanded
- Unfinished
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO FiberglaSS Blower, 12" Inlet. 1/4 Hp (7181000)
- LAB SAFETY SUPPLY Disposable Beakers, 50mL, PK100 (3UDH9)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- UNITED SCIENTIFIC Cap For 12Mm Od Ria Vials, Hdpe, PK 500 (P10304)
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #8 1/2, PK 10 (RST8A-H)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #10 1/2, 7/pk, 7PK (259100-105)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #9, 45 x 37 x 25mm, 9PK (259150-9)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #13, 68 x 58 x 25mm, 4PK (259150H-13)
- Wolfcraft Lab Caps, Plugs & Dispensers