Shop All Milling and Drilling Accessories
Wolfcraft
Wolfcraft 3751 Dowel Pro Doweling Jig Aluminum
Mfr # 2001881
Zoro # G903979202
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolfcraft
- MFR # 2001881
- Zoro # G903979202
- UPC # 25104375106
- Country of Origin China
- Category Milling and Drilling Accessories
Description
Wolfcraft Dowel Pro Doweling Jig, Aluminum, 4 color box
Features- Cast aluminum
- For: 1/4", 5/16" and 3/8" drill bits & dowels
- For corner, T-butt and edge to edge joints
- Includes: 3 depth stops and 60 dowel pins
- 4 color box
- Dimension: 12.3" H x 4.3" W x 3" L
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 10.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8703050)
- SMITHS Pocket Knife Sharpener (PP1)
- JONARD TOOLS 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (DIABVNOTCH)
- METABO Burnisher guard and spindle 2" (626413000)
- WOLFCRAFT Stop Drill7Pc Rbr Wolfcr (2758)
- WOLFCRAFT Jig Doweling Dowel Pro (3751)
- WOLFCRAFT Stop Drill7Pc Mtl Wolfcr (2757)
- WOLFCRAFT 3751 Dowel Pro Doweling Jig Aluminum (WO10112)
- WOLFCRAFT GUIDE DRILL1/4"" OR 3/8"" (4525)
- FEIN CUTTER SET 2in CBLT TN 7/16 - 1-1/16 (63134999028)
- H & H INDUSTRIAL PRODUCTS Dividing Plates For 4- 6" Rotary Tables (3906-2390)
- Wolfcraft Milling and Drilling Accessories