Shop All Dowel Pins
Wolfcraft
Wolfcraft 2912405 0.31 in. Wood Dowel Pin
Mfr # 5013008
Zoro # G703695166
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolfcraft
- MFR # 5013008
- Zoro # G703695166
- Country of Origin China
- Category Dowel Pins
Description
Features
- 0. 31 in. Wood Dowel Pin
- Shape: Fluted
- Material: Birch
- Product Type: Dowel Pin
- Diameter: 1/4 in.
- Color Coding: Natural
- Hang bag/36
- Flutes eliminate trapped air for superior bonding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 53 PK (54821)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Plain Stainless Steel (UB1-1/2PA6)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 50 PK (08216)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF161208GR)
- WOLFCRAFT DOWEL PIN FLUTED 5/16""33 (2912405)
- WOLFCRAFT Wolfcraft 2970 Dowel Center Set 8 Piece (2009835)
- WOLFCRAFT 2970 Dowel Center Set 8 Piece (WO11590)
- WOLFCRAFT DOWEL PIN FLUTED3/8""27PK (2914405)
- WOLFCRAFT BUTTON OAK 1/2"" MUSHROOM (3111405)
- WOLFCRAFT DOWEL PIN FLUTED 1/4""36B (2910405)
- ZORO SELECT Pin, Stainless Steel A4, 1mm dia., PK10 (M55580.010.0005)
- Wolfcraft Dowel Pins