Shop All Angle Clamps
Wolfcraft
Quick-Release 90 Degree Angle and Corner Clamp
Mfr # 3415405
Zoro # G7148015
product price: $35.45
/ea
$35.45
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
- Brand Wolfcraft
- MFR # 3415405
- Zoro # G7148015
- UPC # 25104341507
- Country of Origin China
- Category Angle Clamps
Description
Quality results require quality tools. Since 1949 wolfcraft has brought innovative woodworking solutions to professionals and DIY enthusiasts alike. wolfcraft's Right-Angle Clamp is a durable tool that functions as a third hand for the every handyman! Use it for simple tasks like aligning and clamping parts for nailing, welding and screwing, and use it for more complicated jobs like making cabinets or box-frames. You can use it as a clamping device for 90-degree corner joints, a saw guide for 45-degree mitre cuts, and as a workbench vice. The clamp's ergonomic handles and quick-release buttons allow for easy adjustments, while the 2.5-inch jaw capacity handles most clamping jobs.
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
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793018)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 18 mm L.255 mm (40101818)
- MEDLINE Tongue Blades, 6"L, Wood, PK500 (MDS202065)
- WESTWARD Angle Vise, 90 deg, Fixed, 3-1/2 in Open (39M996)
- RICHELIEU HARDWARE 3/8-inch to 1-inch (10 mm to 25 mm) Corner Clamp, PK 2 (3051404)
- WILTON Angle Clamp, 90 Deg, 4-3/8 In Miter (64002)
- WESTWARD Angle Clamp, 90 Deg, Steel, 4-1/8 In Cap (10D584)
- BESSEY Angle Clamp, 90 deg, 8 in Cap (WS-6)
- BIG HORN Multi Angle Nylon Belt Clamp / Woodworking Frame Clamp Strap Holder (19632)
- WESTWARD Angle Clamp, 90 Deg, Aluminum, 1-27/32 Cap (10D586)
- Wolfcraft Angle Clamps