Shop All Dowel Pins
Wolfcraft
DOWEL PIN FLUTED3/8""27PK
Mfr # 2914405
Zoro # G705897872
product price: $7.35
/pk 27, $0.27/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Fluted
- Basic Material Hardwood
- Fastener Finish Natural
- Nominal Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolfcraft
- MFR # 2914405
- Zoro # G705897872
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Fluted |
Basic Material | Hardwood |
Fastener Finish | Natural |
Description
Wolfcraft Fluted Hardwood Dowel Pin 3/8 in. D X 1-1/2 in. L 1 pk Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 25 PK (M04110.160.0055)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Black Oxide Steel, 1 in Head Ht, 1 3/4 in Lg (Z1094)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-6CN562)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51709)
- WOLFCRAFT BUTTON OAK 1/2"" MUSHROOM (3111405)
- WOLFCRAFT 2970 Dowel Center Set 8 Piece (WO11590)
- WOLFCRAFT DOWEL PIN FLUTED 1/4""36B (2910405)
- WOLFCRAFT Wolfcraft 2912405 0.31 in. Wood Dowel Pin (5013008)
- WOLFCRAFT Wolfcraft 2970 Dowel Center Set 8 Piece (2009835)
- WOLFCRAFT DOWEL PIN FLUTED 5/16""33 (2912405)
- ZORO SELECT Dowel Pin, Harden Stl, M4x22mm, PK50 (DP5004022-050P1)
- Wolfcraft Dowel Pins