Shop All Dowel Pins
Wolfcraft
DOWEL PIN FLUTED 1/4""36B
Mfr # 2910405
Zoro # G8654890
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Fluted
- Basic Material Beechwood
- Nominal Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolfcraft
- MFR # 2910405
- Zoro # G8654890
- UPC # 25104291000
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Fluted |
Basic Material | Beechwood |
Description
Quality results require quality tools. wolfcraft dowel pins are a strong and versatile wood joining element. Use for Edge-to-Edge Edge-to-Surface (T-Butt) and Edge-to-Corner joints. Made from 100% kiln-dried beechwood fluted dowel pins are ideal for fur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 450 PK (B07410.037.0150)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.030.0012)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100 (M39350.016.0016)
- WOLFCRAFT DOWEL PIN FLUTED3/8""27PK (2914405)
- WOLFCRAFT Wolfcraft 2912405 0.31 in. Wood Dowel Pin (5013008)
- WOLFCRAFT DOWEL PIN FLUTED 5/16""33 (2912405)
- WOLFCRAFT 2970 Dowel Center Set 8 Piece (WO11590)
- WOLFCRAFT Wolfcraft 2970 Dowel Center Set 8 Piece (2009835)
- WOLFCRAFT BUTTON OAK 1/2"" MUSHROOM (3111405)
- ALLIED TITANIUM M3 X 10mm Dowel Pin, Grade 5 (Ti-6Al-4V) (0047302)
- Wolfcraft Dowel Pins