Wolf Mattress TMAT-1060 Double Sided Reversible Mateo Foam Encased Innerspring Mattress; King Size
Mfr # TMAT-1060
Zoro # G104057235
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolf Mattress
- MFR # TMAT-1060
- Zoro # G104057235
- UPC # 632646026665
- Country of Origin China
- Category Mattresses
Description
Wolf Corporation, creating Sweet Dreams is proud to announce the resurgence of its double sided, reversible mattress line. In a double sided mattress the comfort layers are placed on both sides of the coil system. A double sided mattress may last longer and extend the life of the mattress as long as it is flipped and rotated on a routine basis, 1-3 months. The Double Sided Mateo Mattress has a helical laced 336 innerspring core that is foam encased. Foam encasement allows for a greater sleeping surface. It contains internally made Wolf bonded posture pad or belly band for extra support in critical middle. Contains pressure relieving convoluted foam in the quilt. It provides medium firm support and is 10" high 0.75". It is covered in a luxury stretch knit quilt fabric for conforming comfort. First in the industry to provide foam encasement that is rollable. Very competitive . All mattresses are compressed, rolled, boxed and for ease in and installation.
Features- Double Sided Reversible Mateo Foam Encased Innerspring Mattress
- Made in the USA
- Size: King
- Dimension: 11" H x 76" W x 80" L
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH IND Bush Furniture Bookshelf with 5 Shelves - 36inW - Hansen Cherry - Series C Elite (SRE221HC)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, for Hard Floor/Carpet (FR12341520LV)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Alabaster, Vinyl (493N91)
- C-MATT Mattress, 80x36in, 8 oz Poly, Clear, Pillow (H11905)
- FLASH FURNITURE 10 Full Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-F-10-GY-GG)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- EUROCAN MFG 9 in. Memory Foam Mattress, King Size (MT-BR09K-01)
- FLASH FURNITURE Queen Platform Bed Set, Black (HG-BMF-23-GG)
- FLASH FURNITURE 12" Full Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-F-GG)
- KODIAK Lodge Frame Suede Olive Full Mattress- Green - Green (KFQPHBTSBLKLF5MD3)
- Wolf Mattress Beds and Mattresses