Shop All Shears, Pruners & Loppers
Wolf-Garten
Telescopic Aluminum Handle
Mfr # ZMV3
Zoro # G602696981
product price: $78.09
/ea
Free Shipping & Returns
$78.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.2
- Overall Height (In.) 1.1
- Outside Diameter 2.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolf-Garten
- MFR # ZMV3
- Zoro # G602696981
- UPC # 4008423877854
- Country of Origin Germany
- Category Shears, Pruners & Loppers
Dimensions
Width | 2.2 |
Length | 66.3 |
Overall Height (In.) | 1.1 |
Outside Diameter | 2.15 |
Description
This WOLF Garten Telescopic Handle extends from 67"L to 118"L and has multiple stops to lock the length at the desired height.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- SHELTERLOGIC 16 ft triangle Blue Shade Sail (25627)
- FIMCO Pistol Grip Handgun (991022)
- HUSQVARNA Adjuster, ASM (581497903)
- GARDENCARE 26 in Forged Head Professional Lopping Shear with Aluminum Handle 6PK (GA2084730)
- NOTCH EQUIPMENT 18’ pole saw set with 15” blade (40207)
- STANLEY Folding Metal Saw Horse (232770)
- FISKARS PWR Lever Grass Shears (78206935)
- CORONA TOOLS Corona ComfortGEL 35 in. Stainless Steel Extendable Bypass Lopper (SL 3364)
- SEYMOUR MIDWEST Fruit Picker (42280)
- SILKY SAWS Silky Blade LONGBOY 360mm Large Teeth (366-36)
- Wolf-Garten Shears, Pruners & Loppers