Shop All Ovens and Ranges
Wolf
C60SS-10BN Challenger XL Series Nat Gas 60in Manual Range w 10 Burners 2Standard Ovens-358000 BTU
Mfr # 950C60SS10BN
Zoro # G310781412
product price: $14,045.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$14,045.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolf
- MFR # 950C60SS10BN
- Zoro # G310781412
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Build the kitchen best suited for your needs w this Wolf by Vulcan C60SS-10BN Challenger XL series 10 burner natural gas range w two standard ovens! This heavy-duty versatile piece of cooking equipment is perfect for when you need one item in your kitchen to do multiple tasks. Since this unit features 10 open top burners w two standard ovens as the base you can fry and simmer on top while eliminating wasted space by using the ovens below for your baking and warming needs.Each of the 10 burners deliver 30000 BTU of heating power and thanks to the lift-off heads cleaning and maintenance is a simple process. Plus the 12inX14 1/2in rear and 12inX12 1/2in front lift-off cast iron grates allow easy access to the burners while supporting your largest stock pots and frying pans. For quick ignition a shrouded flash tube pilot system for every two burners is standard.For your baking and warming needs this range has 2 standard bakery depth ovens that deliver 23000 BTU on the left side and 35000 BTU on the right for maximum efficiency. Two oven racks come included w each oven and w four rack positions per compartment you can customize each cavity to best suit your requirements. w separate controls located in cool zones either oven may be used by itself or in conjunction w the range top. Each oven's bottom and door panel is porcelainized for easy clean up. And two extra deep crumb trays further expedite the cleaning process as they can be removed and emptied when they get full.A fully welded frame combines w stainless steel front sides backriser and lift-off high shelf to ensure long-lasting use in your commercial kitchen. 6in stainless steel adjustable legs come standard. A natural gas connection is required for operation.Overall Dimensions:Left to Right: 60inFront to Back: 34inHeight: 58inLeft Oven Dimensions:Left to Right: 20 1/4inFront to Back: 26 1/4inHeight: 14inRight Oven Dimensions:Left to Right: 26 3/8inFront to Back: 27inHeight: 14in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELLS Condensed Soup Red & White New England Clam Chowder Soup 50 oz., PK12 (000001366)
- SURE SHOT-AC DISPENSING Hopper Screen - Lower Ac6E (M-02-045-SP)
- BUNN Lid - Airpot (35090)
- BAKERS PRIDE Dial 2 D, Off-700-300 (S1053X)
- WOLF AHP636U-NAT Achiever Natural Gas 36in 6 Burner Step Up Countertop Range - 180000 BTU (950AHP636UN)
- WOLF C36S-6BN Challenger XL Series Natural Gas 36in Manual Range w 6 Burners Standard Oven-215000 BTU (950C36S6BN)
- WOLF AHP848U-NAT Achiever Natural Gas 48in 8 Burner Step Up Countertop Range - 240000 BTU (950AHP848UN)
- MEGACHEF MegaChef MC-2012A-W Electric Easily Portable Ultra Lightweight Dual Coil Burner Cooktop Buffet Range; White (MC-2012A-W)
- COOKING PERFORMANCE GROUP GM-CPG-72-NL 72in Gas Countertop Griddle with Manual Controls - 180000 BTU (351GMCPG72NL)
- CUSIMAX 1500W Indoor Portable 2 in 1 Electric Raclette GrillBlue (CMRG-300L)
- FORNO COSSATO ALTA QUALITA 48In. GAS RANGETOP (FCTGS5737-48)
- Wolf Ovens and Ranges