Shop All Ovens and Ranges
Wolf
C48S-8BN Challenger XL Series Natural Gas 48in Range with 8 Burners and Standard Oven - 275000 BTU
Mfr # 950C48S8BN
Zoro # G510781519
product price: $19,073.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$19,073.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolf
- MFR # 950C48S8BN
- Zoro # G510781519
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Build the kitchen best suited for your needs with this Wolf C48S-8BN Challenger XL series 8 burner natural gas range with one standard oven! This heavy-duty versatile piece of cooking equipment is perfect for when you need one item in your kitchen to do multiple tasks. Since this unit features 8 open top burners with one standard oven as the base you can fry and simmer on top while eliminating wasted space by using the oven below for your baking and warming needs.Each of the 8 burners deliver 30000 BTU of heating power and thanks to the lift-off heads cleaning and maintenance is a simple process. Plus the 12in x 14 1/2in rear and 12in x 12 1/2in front lift-off cast iron grates allow easy access to the burners while supporting your largest stock pots and frying pans. For quick ignition a shrouded flash tube pilot system for every two burners is standard.For your baking and warming needs this range has one standard bakery depth oven that delivers 35000 BTU for maximum efficiency. Two oven racks with four rack positions allow you to customize the cavity to best suit your requirements. With separate controls located in a cool zone the oven may be used by itself or in conjunction with the range top. The oven's bottom and door panel are porcelainized for easy clean up. And an extra deep crumb tray further expedites the cleaning process as it can be removed and emptied when it gets full. For maximum convenience a cabinet on the left side of the unit lets you store baking sheets oven mitts and other necessities in close distance to your cooking station.A fully welded frame combines with stainless steel front sides backriser and lift-off high shelf to ensure long-lasting use in your commercial kitchen. 6in stainless steel adjustable legs come standard. A natural gas connection is required for operation.Overall Dimensions:Left to Right: 48inFront to Back: 34inHeight: 58inInterior Oven Dimensions:Left to Right: 26 3/8inFront to Back: 27inHeight: 14in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Valve Inlet, 120V Coil 180 (36233.0035)
- VULCAN HART Radiant 22L X 3-3/4W X 3-1/4 H (410602-00001)
- LIBBEY Libbey 20 oz. Prism Wine Glass, PK12 (9324)
- CLEVELAND Thermister Kit (KE003868)
- WOLF C36S-6BN Challenger XL Series Natural Gas 36in Manual Range w 6 Burners Standard Oven-215000 BTU (950C36S6BN)
- PREMIUM LEVELLA 20" 4-Burner Electric Stove in Black ( PRE2027GB)
- COOKING PERFORMANCE GROUP 36RSBNL 6 Burner Gas Range / Hot Plate with Cabinet Base - 132000 BTU (35136RSBNL)
- CHOICE 2-Burner High Performance Butane Range / Portable Stove with Brass Burner - 30000 BTU (472BR215)
- YSN IMPORTS YSN Imports YSN10LB 10 lbs Steel Gas Cylinder; White (Y6E-YSN10LB)
- KENYON Kenyon B49510 Alpine Series Large 2-burner Cooktop- white with analog control- 6 .50 & 8 inch 120V UL (B49510)
- BROILKING / CADCO BroilKing Professional Stainless Cast Iron Range - PCR-1S (PCR-1S)
- Wolf Ovens and Ranges