Shop All Ovens and Ranges
Wolf
C36C-6BP Challenger XL Series Lqd Propane 36in Manual Range w 6 Burners Convection Oven-215000 BTU
Mfr # 950C36C6BP
Zoro # G810781547
product price: $13,424.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$13,424.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolf
- MFR # 950C36C6BP
- Zoro # G810781547
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Build the kitchen best suited for your needs w this Wolf by Vulcan C36C-6BP Challenger XL series 6 burner liquid propane range w one convection oven! This heavy-duty versatile piece of cooking equipment is perfect for when you need one item in your kitchen to do multiple tasks. Since this unit features 6 open top burners w one convection oven as the base you can fry and simmer on top while eliminating wasted space by using the oven below for your baking and warming needs.Each of the 6 burners deliver 30000 BTU of heating power and thanks to the lift-off heads cleaning and maintenance is a simple process. Plus the 12inX14 1/2in rear and 12inX12 1/2in front lift-off cast iron grates allow easy access to the burners while supporting your largest stock pots and frying pans. For quick ignition a shrouded flash tube pilot system for every two burners is standard.For your baking and warming needs this range has a convection oven as the base. The convection fan ensures even baking temperatures throughout the oven compartment which comes w three racks and has a heat output of 35000 BTU. w separate controls located in a cool zone the oven may be used by itself or in conjunction w the range top. The oven's bottom and door panel are porcelainized for easy clean up. And an extra deep crumb tray further expedites the cleaning process as it can be removed and emptied when it gets full.A fully welded frame combines w stainless steel front sides backriser and lift-off high shelf to ensure long-lasting use in your commercial kitchen. 6in stainless steel adjustable legs come standard. A liquid propane connection and a 115V electrical connection is required for operation.Overall Dimensions:Left to Right: 36inFront to Back: 41inHeight: 58inInterior Oven Dimensions:Left to Right: 26 3/8inFront to Back: 24inHeight: 13 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 20 qt Stainless Steel Mixing Bowl (MXBT-2000Q)
- TULLYS COFFEE Coffee, 2.4 lb Net Wt, Ground, PK96 (192719)
- HATCO Kason® - 10172B00006 Latch With Strike (04.26.001.00)
- HOBART 2000W 208V Element (00-426635-00001)
- WOLF C36S-6BN Challenger XL Series Natural Gas 36in Manual Range w 6 Burners Standard Oven-215000 BTU (950C36S6BN)
- VOLLRATH CO Vollrath® Cayenne Chicken Rotisserie Oven, 40704, 8 Bird, 2700 Watts (40704)
- COOKING PERFORMANCE GROUP CL-CPG-36-NL 36in Gas Countertop Lava Briquette Charbroiler - 120000 BTU (351CLCPG36NL)
- DINEX Induction Charger, SS, 240 V, 3850 W (DX811220)
- WORTHINGTON INDUSTRIES Worthington 305431 Propane Gas Cylinder, 7.9 gal Tank, 12.3 in Dia, 26.9 in H, Steel (305431)
- OLICAMP Olicamp FMS-116T Kinetic Ultra Titanium Stove Stove (329010)
- COOK TOP Whink No Scent Cooktop Cleaner 24 oz Liquid (33261)
- Wolf Ovens and Ranges