Wolf

AHP636U-NAT Achiever Natural Gas 36in 6 Burner Step Up Countertop Range - 180000 BTU


product price: $10,031.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you need a way to cook delicious sides entrees sauces and other irresistable menu items but don't have the floor space needed for a full-sized range then look no further than the Wolf AHP636U-NAT Achiever 6 burner countertop range! Designed for installation on top of a countertop chef base or equipment stand this unit features heavy-duty cast iron top grates that combine with 6 open burners and 180000 BTU of heating power for quick heating and reliable performance in your busy commercial kitchen. Since this model has a step up design the rear burners are raised 4in so that your staff can more easily reach them. The standing pilot lights ensure that there is always a flame ready to ignite the burners and the individual infinite controls let you use one burner at a time or set each burner as needed depending on the foods you are cooking.The durable stainless steel sides control panel and backsplash provide additional longevity and make the unit easy to clean. 4in adjustable legs provide plenty of clearance for cleaning underneath your new range and they also allow you to make sure the unit is level on uneven counters. And when you are ready to clean up at the end of the day the full-width pull out crumb tray makes it simple to dispose of crumbs or drips that may have fallen through the grates during the cooking process. A natural gas connection is required for operation.Overall Dimensions:Width: 36inDepth: 31 3/8inHeight: 16 5/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.