Shop All Folding Chairs
Wok & Pan
Wok & Pan CHR-001P White Deluxe Hi-Back Folding Chair
Mfr # 104035
Zoro # G003710149
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wok & Pan
- MFR # 104035
- Zoro # G003710149
- UPC # 755858100104
- Country of Origin China
- Category Folding Chairs
Details
Style | Folding Chair |
Description
Features
- Deluxe Hi-Back Folding Chair
- Color - White
- Polypropylene Injection Molded White Seat & Back
- Powder Coated Cold Roll Steel Black Frame To Avoid Rust
- Weather Proof For Indoor Outdoor Use
- Easy To Clean
- 34.75 in. Tall When Unfolded
- 500 lbs. Maximum Weight.
- Dimension - 34.75 x 18.25 x 2.75 in.
- Item weight - 8.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-60555-BK-GG)
- HIRSH 2 Drawer File Cabinet, Light Gray, Letter (22732)
- FLASH FURNITURE Fabric Church Chair, Black (XU-CH-60096-BK-SV-BAS-GG)
- REGENCY Regency M Lightweight Stackable Sturdy Breakroom Chair (8 pack)- Burgundy (4700BY8PK)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-BLUE-GG)
- AMERICAN CLASSIC A-101-NA Wood Folding Chair Natural (A-101-NA-WEB1)
- FLASH FURNITURE Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-GG)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Tan, PK4 (901)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (2-BD-F002-BGE-GG)
- Wok & Pan Folding Chairs