Shop All RH Meters & Thermohygrometers
Wohler
Wall Temperature Probe, For Mfr. No. A400
Mfr # 4651
Zoro # G5271472
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -35 Degrees to 650 Degrees
- Temp. Range (F) -32 Degrees to 1202 Degrees
- Probe Contact Material Stainless Steel
- For Use With Mfr. No. A 400
- Primary Measuring Element Thermocouple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wohler
- MFR # 4651
- Zoro # G5271472
- Country of Origin Germany
- Category RH Meters & Thermohygrometers
Dimensions
Probe Wire Length | 1 ft 6 in |
Cable Length | 1 ft 6 in |
Description
Wall Temperature Probe, Type K, Exposed, For Application Surface, Mini Plug, Cable Length 1 ft 6 in, -32 Degrees to 1,202 Degrees F/-35 Degrees to 650 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Air Velocity Kit With Digital Monometer (477-1T-AV)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 60 psi (PFP923R1)
- WINTERS Economy 4" 0-30 psi/Kpa 1/4" Npt Btm (PEM221)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0101-06 BLK MKR)
- WOHLER Surface Temp. Probe, For Mfr. No. A400 (6679)
- WOHLER Thermohygrometer, 0 per. to 100 per. (6603)
- WOHLER Penetration Temperature Probe (6629)
- WOHLER Dew Point Indicator (6808)
- EXTECH Bead Wire Temp Probe, -22 to 572 Deg F (TP873)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300-NIST)
- TAYLOR Digital Hygrometer, Indoor, 14 to 122 F (1732)
- Wohler RH Meters & Thermohygrometers