Shop All RH Meters & Thermohygrometers
Wohler
Thermohygrometer, 0 per. to 100 per.
Mfr # 6603
Zoro # G5271533
original price:
$263.99
5% off
new price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) 4 Degrees to 140 Degrees
- Relative Humidity Range 0% to 100%
- Humidity Accuracy +/-3%
- Temp. Range (F) 14 Degrees to 140 Degrees
- Cord Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 6603
- Zoro # G5271533
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Cord Length | 12 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 7 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Size (H x W x D) | 7 in x 2 in x 3 in |
Overall Depth | 3 in |
Cable Length | 12 in |
Description
Thermohygrometer, 0 Percent to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, 14 Degrees to 140 Degrees Temp. Range (F), -90.4 Degrees to 122 Degrees F/-68 Degrees to 49.9 Degrees C Dew Point Range, 0 to 100 Percent Absolute Humidity Range, 1 Percent Humidity Resolution, Display LCD, Bar Graph No, Battery Type AAA, Auto Power Off No, Data Hold No, Response Time 500 msec, Humidity Probe Range (Deg. F) 14 Degrees to 140 Degrees F, Data Logging No, Interface No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Light Pipe (UX90-LIGHT-PIPE-1)
- DEFELSKO CORPORATION PosiPen Mechanical Pull-Off Coating Thickness Gage for Ferrous Substrates (POSIPEN)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/3.0in WC (605-3)
- SCS Heel Grounder, Disposable (5402)
- WOHLER Penetration Temperature Probe (6629)
- WOHLER Dew Point Indicator (6808)
- WOHLER Surface Temp. Probe, For Mfr. No. A400 (6679)
- COOPER-ATKINS Pipe Strap Probe, 12 ft. (4011)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (TH-3)
- REED INSTRUMENTS Thermo-Hygrometer, -4 to 140°F (-20 to 60°C), 0-100%RH (R6001)
- TRIPLETT Psychrometer with Superheat (RHT37)
- Wohler RH Meters & Thermohygrometers