Shop All Pipe Inspection & Location
Wohler
Pipe Inspection System, VIS 700 PLUS
Mfr # 7498
Zoro # G100404200
product price: $10,994.99
/ea
Free Shipping & Returns
$10,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity Up to 8 in
- Push Rod Length 100 ft
- Voltage 3.7 V
- Power Source Cordless
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 7498
- Zoro # G100404200
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 2 in |
Overall Length | 10 in |
Monitor Size | 7 in |
Camera Diameter | 1.5 in |
Overall Height | 6 in |
Cable/Push Rod Length | 100 ft |
Display Size | 7 in |
Description
Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 2 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 7 in, Display Type HD LCD, Display Interface Touchscreen, Data Transmission SD Card, Tool Series VIS 700 PLUS, Camera Diameter 1.5 in, Resolution 656 x 492, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 1, Compatible Manufacturer Model Number Not Applicable, Battery Type Li-Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 150, 1 In., Flange (4371004820)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (BA-480B - 34)
- ROSS CONTROLS 16 Series 3/2 Single Solenoid Controlled, Normally Closed, Spring Return, 1/4 NPT 110 VAC (1613B2020Z)
- COMMERCIAL Half Floor Drain Grate (SCM86151)
- WOHLER Camera Head Dome, Plastic, PK10 (3675)
- WOHLER Camera Head Dome, Glass (3674)
- WOHLER Pipe Inspection System, 20" L, 17" W (8927)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- WOHLER Battery Charger, 18V, 6 ft. Cable dia. (4798)
- WOHLER Inspection Camera, Display 7", Cordless (11304)
- RIDGID NaviTrack Scout Sonde/Line Locator 6V 300mA (19238)
- Wohler Pipe Inspection & Location