Shop All Pipe Inspection & Location
Wohler
Pipe Inspection System, VIS 700,100 ft L
Mfr # 7082
Zoro # G200404162
product price: $9,620.99
/ea
Free Shipping & Returns
$9,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity Up to 8 in
- Push Rod Length 100 ft
- Voltage 3.7 V
- Power Source Cordless
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 7082
- Zoro # G200404162
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 2 in |
Overall Length | 10 in |
Overall Height | 6 in |
Monitor Size | 7 in |
Camera Diameter | 1.5 in |
Display Size | 7 in |
Cable/Push Rod Length | 100 ft |
Description
Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 2 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 7 in, Display Type HD LCD, Display Interface Touchscreen, Data Transmission SD Card, Tool Series VIS 700, Camera Diameter 1.5 in, Resolution 656 x 492, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 1, Compatible Manufacturer Model Number Not Applicable, Battery Type Li-Ion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Press Tool Kit, CycleTime, 8sec (RP351)
- LEGEND VALVE 1/2" BLACK MERCHANT COUPLING (350-703)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- APOLLO VALVES Backflow, NPT x NPT, 3/4in, Forged Brass (4A4A44AM)
- WOHLER Camera Head Protection Sleeve, Plastic (2641)
- WOHLER Pipe Inspection System, VIS 700 PLUS (7498)
- WOHLER Pipe Inspection System, 20" L, 17" W (8927)
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- WOHLER Inspection Camera, Display 7", Cordless (11304)
- RIDGID Underground Inspection Camera System (63668)
- Wohler Pipe Inspection & Location