Shop All Pipe Inspection & Location
Wohler
Pipe Inspection System, 20" L, 17" W
Mfr # 8937
Zoro # G5895340
product price: $3,433.99
/ea
Free Shipping & Returns
$3,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1 in to 6 in
- Push Rod Length 100 ft
- Voltage 12
- Power Source Cordless
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 8937
- Zoro # G5895340
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 1 1/4 in |
Overall Length | 7 in |
Camera Diameter | 1 in |
Monitor Size | 7 in |
Cable Dia. | 0.26 in |
Overall Height | 4 1/2 in |
Display Size | 7 in |
Cable Diameter | 0.26 in |
Cable/Push Rod Length | 100 ft |
Description
Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 7 in, Display Type TFT LCD, Display Interface Push-Button, Data Transmission SD Card, Tool Series VIS 200, Camera Diameter 1 in, Resolution 656 x 492, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 1, Compatible Manufacturer Model Number Not Applicable, Battery Type NiMH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Faucet - Type "Spb For Bunn - Part# 03260-0003 (03260-0003)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- LEGEND VALVE 3" BLACK MERCHANT COUPLING (350-710)
- PRIME-LINE Aluminum, Sliding Frameless Shower Door Roller Assembly (2-pack) (M 6145)
- WOHLER Inspection Camera, Display 7", Cordless (11304)
- WOHLER Camera Head Dome, Glass (3674)
- WOHLER Camera Head Guidance Kit, Plastic (4240)
- WOHLER Pipe Inspection System, VIS 700,100 ft L (7082)
- WOHLER Camera Head Protection Sleeve, Plastic (2641)
- WOHLER Pipe Inspection System, 20" L, 17" W (8927)
- VIVIDIA Pole Telescopic Inspection Camera, 9m L, Carbon Fiber, TVS-165 Camera (WPC 900 T)
- Wohler Pipe Inspection & Location