Shop All Pipe Inspection & Location
Wohler
Pipe Inspection System, 20" L, 17" W
Mfr # 8932
Zoro # G5895325
product price: $3,712.99
/ea
Free Shipping & Returns
$3,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1 in to 6 in
- Push Rod Length 100 ft
- Voltage 12
- Power Source Cordless
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 8932
- Zoro # G5895325
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 1 1/4 in |
Overall Length | 7 in |
Overall Height | 4 1/2 in |
Camera Diameter | 1 in |
Monitor Size | 7 in |
Cable Dia. | 0.26 in |
Display Size | 7 in |
Cable Diameter | 0.26 in |
Cable/Push Rod Length | 100 ft |
Description
Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 7 in, Display Type TFT LCD, Display Interface Push-Button, Data Transmission SD Card, Tool Series VIS 250, Camera Diameter 1 in, Resolution 656 x 492, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 1, Compatible Manufacturer Model Number Not Applicable, Battery Type NiMH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 7/8", Nut (14FS-8-6)
- BEMIS MFG.. WHT RND WD Toil Seat (26CHSLA 000)
- ENCORE 1/2" Wall Mount Shower Arm, Chrome (SS10-5808)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 10 Micron, 9 7/8 in H (155750-75)
- WOHLER Pipe Inspection Camera, Waterprof (6920)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- WOHLER Pipe Inspection System, 20" L, 17" W (6261)
- WOHLER Inspection Camera, Display 7", Cordless (11304)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- WOHLER Pipe Inspection System, 20" L, 17" W (8927)
- RIDGID 512 hz Remote Transmitter AAA (16728)
- Wohler Pipe Inspection & Location