Shop All Pipe Inspection & Location
Wohler
Pipe Inspection System, 20" L, 17" W
Mfr # 8927
Zoro # G5895298
product price: $7,308.99
/ea
Free Shipping & Returns
$7,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1 in to 6 in and 2 in to 8 in
- Push Rod Length 100 ft
- Voltage 12
- Power Source Cordless
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 8927
- Zoro # G5895298
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 1 1/4 in |
Overall Length | 7 in |
Camera Diameter | 1.5 in |
Monitor Size | 7 in |
Overall Height | 4 1/2 in |
Cable Dia. | 0.26 in |
Cable/Push Rod Length | 100 ft |
Cable Diameter | 0.26 in |
Display Size | 7 in |
Description
Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 7 in, Display Type TFT LCD, Display Interface Push-Button, Data Transmission SD Card, Tool Series VIS 350 PLUS, Camera Diameter 1.5 in, Resolution 656 x 492, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 2, Compatible Manufacturer Model Number Not Applicable, Battery Type NiMH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Shut-Off Spindle (47017000)
- MILWAUKEE TOOL M18 Short Throw Press Tool Kit w/ Viega PureFlow Jaws (2674-22P)
- KOHLER Refill Tube (1248133)
- OLYMPIA FAUCETS Stainless Steel Spin And Seal Basket Strainer, Polished Chrome (ACS-300500)
- WOHLER Camera Head Dome, Plastic, PK10 (3675)
- WOHLER Pipe Inspection System, 20" L, 17" W (6253)
- WOHLER Camera Head, IP67 Waterproof (8926)
- WOHLER Pipe Inspection System, VIS 700,100 ft L (7082)
- WOHLER Camera Head Protection Sleeve, Plastic (2641)
- WOHLER Battery Charger, 18V, 6 ft. Cable dia. (4798)
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- Wohler Plumbing Tools