Shop All Pipe Inspection & Location
Wohler
Pipe Inspection System, 20" L, 17" W
Mfr # 7354
Zoro # G5895316
Free Shipping & Returns
$5,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 2 in to 8 in
- Push Rod Length 100 ft
- Voltage 12
- Power Source Cordless
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wohler
- MFR # 7354
- Zoro # G5895316
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 1 1/4 in |
Overall Length | 7 in |
Overall Height | 4 1/2 in |
Monitor Size | 7 in |
Camera Diameter | 1.5 in |
Cable Dia. | 0.26 in |
Cable/Push Rod Length | 100 ft |
Cable Diameter | 0.26 in |
Display Size | 7 in |
Description
Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 7 in, Display Type TFT LCD, Display Interface Push-Button, Data Transmission SD Card, Tool Series VIS 350, Camera Diameter 1.5 in, Resolution 656 x 492, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 2, Compatible Manufacturer Model Number Not Applicable, Battery Type NiMH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-5/32-0)
- HAM-LET 1/4" Compression 316 SS Straight Union (762L SS 1/4)
- LEGEND VALVE 2" PEX ELBOW (460-008NL)
- APACHE 4" Plated Steel King Nipple (43050600)
- WOHLER Pipe Inspection System, 20" L, 17" W (6261)
- WOHLER Camera Head, IP67 Waterproof (8926)
- WOHLER Power Supply, Universal 3 Prong (53648)
- WOHLER Pipe Inspection System, VIS 700,100 ft L (7082)
- WOHLER Inspection Camera, Display 7", Cordless (11304)
- WOHLER Pipe Inspection System, 20" L, 17" W (6253)
- GENERAL WIRE Gen-Ear LE Water Leak Location System, (GR-LE)
- Wohler Plumbing Tools