Shop All Pipe Inspection & Location
Wohler
Pipe Inspection System, 20" L, 17" W
Mfr # 6253
Zoro # G5895331
Free Shipping & Returns
$2,966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1 in to 6 in
- Push Rod Length 100 ft
- Voltage 12
- Power Source Cordless
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wohler
- MFR # 6253
- Zoro # G5895331
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 1 1/4 in |
Overall Length | 7 in |
Cable Dia. | 0.26 in |
Camera Diameter | 1 in |
Overall Height | 4 1/2 in |
Monitor Size | 7 in |
Display Size | 7 in |
Cable Diameter | 0.26 in |
Cable/Push Rod Length | 100 ft |
Description
Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 7 in, Display Type TFT LCD, Display Interface Push-Button, Data Transmission SD Card, Tool Series VIS 250, Camera Diameter 1 in, Resolution 656 x 492, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 1, Compatible Manufacturer Model Number Not Applicable, Battery Type NiMH
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- BRADLEY Washfountain Strainer (173-002)
- WATTS Pressure Regulator, 3/8 In, 1 to 25 psi (3/8 LF 263A-A 1-25 PSI)
- TOTO Wand Door A100200 C100200 Ms920 (THU9810)
- WOHLER Inspection Camera, Display 7", Cordless (11304)
- WOHLER Camera Head Dome, Glass (3674)
- WOHLER Pipe Inspection System, VIS 700,100 ft L (7082)
- WOHLER Pipe Inspection Camera, Waterprof (6920)
- WOHLER Inspection Camera, Display 7", Cordless (11507)
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- ZIRCON Electronic Water Detector, Use 9V Battery (64003)
- Wohler Plumbing Tools