Shop All Pipe Inspection & Location
Wohler
Pipe Inspection Camera, Waterprof
Mfr # 6920
Zoro # G8110012
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Push Rod Length 3 ft
- Power Source Cordless
- Cable Dia. 0.15 in
- Battery Capacity 3.5 Ah
- Monitor System HD Colour Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wohler
- MFR # 6920
- Zoro # G8110012
- Country of Origin China
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 3 ft |
Cable Dia. | 0.15 in |
Monitor Size | 5 in |
Camera Diameter | 0.22 in |
Details
Item | Pipe Inspection Camera |
Power Source | Cordless |
Battery Capacity | 3.5 Ah |
Monitor System | HD Colour Monitor |
Number of Wheels | 0 |
Camera Type | Digital Inspection Camera Featuring A Unique Pan and Tilt Color Camera Head |
Battery Type | Li-Ion |
Display Color | Color |
Waterproof | IP72 |
Includes | 3 ft HD Probe with 0 Degrees /90 Degrees View, 16 GB Micro-SD Card, Micro-USB Charger, Plastic Case, 4 ft Cable, Wohler VE 400 HD Video Endoscope |
Features | 0.15 in Probe for Small Inspection Openings, Additional Lamp on Device with 4 LEDs to Illuminate Inspection Area, Switchable 0 Degrees /90 Degrees Straight/Side View Probe |
Connector Type | Waterproof |
Battery Included | Yes |
Pixel Resolution | 1280 x 720 |
Product Type | Camera Reel & Monitor Systems |
Description
Pipe Inspection Camera, Camera Diameter 0.22 in, Features 0.15 in Probe for Small Inspection Openings, Additional Lamp on Device with 4 LEDs to Illuminate Inspection Area, Switchable 0 Degrees /90 Degrees Straight/Side View Probe, Includes 3 ft HD Probe with 0 Degrees /90 Degrees View, 16 GB Micro-SD Card, Micro-USB Charger, Plastic Case, 4 ft Cable, Wohler VE 400 HD Video Endoscope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Poly Pipe Cutter, up to 1-1/2 in. Single Pack (RP77131)
- APOLLO VALVES Safety Relief Valve, 3 In, 15 psi, Bronze (1420708)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYU2)
- JONES STEPHENS PVC Pipe Cutter, Heavy Duty, 1" (P70010)
- WOHLER Camera Head Dome, Glass (3674)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- WOHLER Pipe Inspection System, VIS 700 PLUS (7498)
- WOHLER Pipe Inspection System, VIS 700,100 ft L (7082)
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- WOHLER Power Supply, Universal 3 Prong (53648)
- WOHLER Camera Battery, NiMH (4715)
- Wohler Plumbing Tools