Shop All Combustion Analyzer Accessories
Wohler
Paper, Printer, PK10
Mfr # 4145
Zoro # G5196992
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. TD 600
- Includes (10) Rolls
- Accessory Type Paper
- Overall Width 2 1/4 in
- Product Type Thermal Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wohler
- MFR # 4145
- Zoro # G5196992
- Country of Origin Germany
- Category Combustion Analyzer Accessories
Dimensions
Overall Width | 2 1/4 in |
Overall Length | 40 ft |
Details
Item | Paper |
For Use With | Mfr. No. TD 600 |
Includes | (10) Rolls |
Accessory Type | Paper |
Product Type | Thermal Paper |
Compatible Product Type | Printer |
Description
Paper, Product Type Thermal Paper, Gas Type Not Applicable, Compatible Product Type Printer, Compatible with Manufacturer Model Number TD 100, Includes (10) Rolls, Overall Width 2 1/4 in, Overall Length 40 ft, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (113.13.20.1000.L)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P3S6009)
- SHIMPO Handle, Dart Series Force Gauges (FG-HANDLE)
- WOHLER Peltier Cooler, Set (8031)
- WOHLER Smoke Test, Paper, PK300 (3700)
- BACHARACH 3015-2906 Termination Air Filter (3015-2906)
- BACHARACH Probe Assembly, For Use With InTech (0019-7111)
- UEI TEST INSTRUMENTS Inlet Tube for UEI Eagle Analyzers (SM11103)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 7cm, PK100 (14A850)
- CYTIVA WHATMAN Inline Filter Device, 1um, PK10 (6728-5100)
- Wohler Combustion Analyzer Accessories